Replacement Wheel
- Mfr # 6379584
- Zoro # G7334397
product price:Â
$
72.89
/ea
Key Features
For Use With Mfr. Model Number
3DPF3, 3DPF5, 3DPF6, 5AE75, 5AE77, 5AE78, 5AE79, 5AE80, 5AE81, 6WZN9, 6WZP0, 6WZP1
Fits Brand
Dayton
For Use With
Grainger Item Number: 3DPF3, 3DPF5, 3DPF6, 5AE75, 5AE77, 5AE78, 5AE79, 5AE80, 5AE81, 6WZN9, 6WZP0, 6WZP1
Wheel Width
8 in
Compatible with Manufacturer Model Number
3DPF3, 3DPF5, 3DPF6, 5AE75, 5AE77, 5AE78, 5AE79, 5AE80, 5AE81, 6WZN9, 6WZP0, 6WZP1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6379584
- Zoro #
- G7334397
- UPC #
- 190735165560
- Country of Origin
- United States
- For Use With Mfr. Model Number
- 3DPF3, 3DPF5, 3DPF6, 5AE75, 5AE77, 5AE78, 5AE79, 5AE80, 5AE81, 6WZN9, 6WZP0, 6WZP1
- Fits Brand
- Dayton
- Item
- Blower Wheel
- For Use With
- Grainger Item Number: 3DPF3, 3DPF5, 3DPF6, 5AE75, 5AE77, 5AE78, 5AE79, 5AE80, 5AE81, 6WZN9, 6WZP0, 6WZP1
- Compatible with Manufacturer Model Number
- 3DPF3, 3DPF5, 3DPF6, 5AE75, 5AE77, 5AE78, 5AE79, 5AE80, 5AE81, 6WZN9, 6WZP0, 6WZP1
- Wheel Material
- Plastic
- Compatible Manufacturer Part Number
- 3DPF3, 3DPF5, 3DPF6, 5AE75, 5AE77, 5AE78, 5AE79, 5AE80, 5AE81, 6WZN9, 6WZP0, 6WZP1
- Compatible Pump Manufacturer Part Number
- 3DPF3, 3DPF5, 3DPF6, 5AE75, 5AE77, 5AE78, 5AE79, 5AE80, 5AE81, 6WZN9, 6WZP0, 6WZP1
- Compatible Mfr. Model Number
- 3DPF3, 3DPF5, 3DPF6, 5AE75, 5AE77, 5AE78, 5AE79, 5AE80, 5AE81, 6WZN9, 6WZP0, 6WZP1
- Compatible with Brand
- Dayton
- Product Type
- Blower Wheel
- Compatible Manufacturer Model Number
- 3DPF3, 3DPF5, 3DPF6, 5AE75, 5AE77, 5AE78, 5AE79, 5AE80, 5AE81, 6WZN9, 6WZP0, 6WZP1
- For Manufacturer Part Number
- 3DPF3, 3DPF5, 3DPF6, 5AE75, 5AE77, 5AE78, 5AE79, 5AE80, 5AE81, 6WZN9, 6WZP0, 6WZP1
- Compatible with Mfr. Model Number
- 3DPF3, 3DPF5, 3DPF6, 5AE75, 5AE77, 5AE78, 5AE79, 5AE80, 5AE81, 6WZN9, 6WZP0, 6WZP1
Dimensions
- Wheel Width
- 8 in
- Wheel Diameter
- 8 in
- Bore Diameter
- 1/2 in
Description
Blower Wheel, Product Type Blower Wheel, Wheel Diameter 8 in, Wheel Width 8 in, Bore Diameter 1/2 in, Wheel Material Plastic, Compatible with Grainger Part Number 3DPF3, 3DPF5, 3DPF6, 5AE75, 5AE77, 5AE78, 5AE79, 5AE80, 5AE81, 6WZN9, 6WZP0, 6WZP1, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 3DPF3, 3DPF5, 3DPF6, 5AE75, 5AE77, 5AE78, 5AE79, 5AE80, 5AE81, 6WZN9, 6WZP0, 6WZP1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.