Lock Kit
- Mfr # 28-14
- Zoro # G7340374
product price:Â
$
35.69
/ea
Key Features
Includes
Hardware
Overall Length
9 in
Material
Aluminum
For Use With Mfr. Model Number
D6200-2, D6300-2, D8200-2EQ
Fits Brand
Werner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28-14
- Zoro #
- G7340374
- UPC #
- 051751068504
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Details
- Includes
- Hardware
- Item
- Ladder Lock Kit
- Material
- Aluminum
- For Use With Mfr. Model Number
- D6200-2, D6300-2, D8200-2EQ
- Fits Brand
- Werner
- Color
- Silver
- Product Type
- Rung Lock
- Compatible Ladder Type
- Extension Ladders
- Compatible with Manufacturer Model Number
- D6200-2, D6300-2, D8200-2EQ
- Compatible Manufacturer Model Number
- D6200-2, D6300-2, D8200-2EQ
- Compatible Manufacturer Part Number
- D6200-2, D6300-2, D8200-2EQ
- Compatible with Manufacturer Model No.
- D6200-2, D6300-2, D8200-2EQ
- Compatible with Mfr. Model No.
- D6200-2, D6300-2, D8200-2EQ
- For Use with Mfr Model Number
- D6200-2, D6300-2, D8200-2EQ
- Compatible Pump Manufacturer Part Number
- D6200-2, D6300-2, D8200-2EQ
- Compatible Mfr. Model Number
- D6200-2, D6300-2, D8200-2EQ
- For Manufacturer Part Number
- D6200-2, D6300-2, D8200-2EQ
- Compatible with Mfr. Model Number
- D6200-2, D6300-2, D8200-2EQ
- Shell Material
- Aluminum
- Wire Color
- Silver
Description
Lock Kit, For Use With Grainger Item Number 3W620,3W184,3W139,3W140,3W185,41D271,4XP10,41D268,41D269,41D270, For Use With Mfr. Model Number D6216-2,D6220-2,D6224-2,D6228-2,D6232-2,D6236-2,D6240-2,D8220-2EQ,D8224-2EQ,D8228-2EQ, Fits Brand Werner, Includes Instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.