Shop APW WYOTT
See all product information
Create Account
Rocker Switch, Red, For Ovens/Ranges
- Mfr # 2E-1305610
- Zoro # G7345256
product price:Â
$
44.79
/ea
Key Features
For Use With
120V 60Hz Coldwells, 220V 50Hz Coldwells, Cold Well, Cooker Warmer Server, Counter Top Coldwell, Dishing Stations, Dry Bun Warmers, Heated Display Cabinet, KFC Add on Tables, Utility Thermo Drawer
For Use With Mfr. Model Number
BWD-31, BWD-50, BWD-75, BWD-75N, CTCW, CTCW-L, CTCW43, CW-1, CW-13 120V, CW-13 220V, CW-2, CW-3, CW-4, CW-5, HDC-4, PD-4, PTD-4, RTR-4
Fits Brand
APW Wyott
Color
Red
Product Type
Rocker Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2E-1305610
- Zoro #
- G7345256
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Rocker Switch
- For Use With
- 120V 60Hz Coldwells, 220V 50Hz Coldwells, Cold Well, Cooker Warmer Server, Counter Top Coldwell, Dishing Stations, Dry Bun Warmers, Heated Display Cabinet, KFC Add on Tables, Utility Thermo Drawer
- For Use With Mfr. Model Number
- BWD-31, BWD-50, BWD-75, BWD-75N, CTCW, CTCW-L, CTCW43, CW-1, CW-13 120V, CW-13 220V, CW-2, CW-3, CW-4, CW-5, HDC-4, PD-4, PTD-4, RTR-4
- Fits Brand
- APW Wyott
- Color
- Red
- Product Type
- Rocker Switch
- Compatible with Manufacturer Model Number
- 40HHC, BWD-31, BWD-50, BWD-75, BWD-75N, CTCW, CTCW-L, CTCW43, CW-1, CW-13 120V, CW-13 220V, CW-2, CW-2A 120V, CW-3, CW-4, CW-5, FRY28, HDC-4, PD-4, PTD-4, RTR-4, SPTU-30, SPTU-30N, SPTU-50N, YDS5
- Compatible with Mfr. Model No.
- 40HHC, BWD-31, BWD-50, BWD-75, BWD-75N, CTCW, CTCW-L, CTCW43, CW-1, CW-13 120V, CW-13 220V, CW-2, CW-2A 120V, CW-3, CW-4, CW-5, FRY28, HDC-4, PD-4, PTD-4, RTR-4, SPTU-30, SPTU-30N, SPTU-50N, YDS5
- For Use with Mfr Model Number
- 40HHC, BWD-31, BWD-50, BWD-75, BWD-75N, CTCW, CTCW-L, CTCW43, CW-1, CW-13 120V, CW-13 220V, CW-2, CW-2A 120V, CW-3, CW-4, CW-5, FRY28, HDC-4, PD-4, PTD-4, RTR-4, SPTU-30, SPTU-30N, SPTU-50N, YDS5
- Compatible Manufacturer Part Number
- 40HHC, BWD-31, BWD-50, BWD-75, BWD-75N, CTCW, CTCW-L, CTCW43, CW-1, CW-13 120V, CW-13 220V, CW-2, CW-2A 120V, CW-3, CW-4, CW-5, FRY28, HDC-4, PD-4, PTD-4, RTR-4, SPTU-30, SPTU-30N, SPTU-50N, YDS5
- Compatible Manufacturer Model Number
- 40HHC, BWD-31, BWD-50, BWD-75, BWD-75N, CTCW, CTCW-L, CTCW43, CW-1, CW-13 120V, CW-13 220V, CW-2, CW-2A 120V, CW-3, CW-4, CW-5, FRY28, HDC-4, PD-4, PTD-4, RTR-4, SPTU-30, SPTU-30N, SPTU-50N, YDS5
- Compatible with Manufacturer Model No.
- 40HHC, BWD-31, BWD-50, BWD-75, BWD-75N, CTCW, CTCW-L, CTCW43, CW-1, CW-13 120V, CW-13 220V, CW-2, CW-2A 120V, CW-3, CW-4, CW-5, FRY28, HDC-4, PD-4, PTD-4, RTR-4, SPTU-30, SPTU-30N, SPTU-50N, YDS5
- Compatible Pump Manufacturer Part Number
- 40HHC, BWD-31, BWD-50, BWD-75, BWD-75N, CTCW, CTCW-L, CTCW43, CW-1, CW-13 120V, CW-13 220V, CW-2, CW-2A 120V, CW-3, CW-4, CW-5, FRY28, HDC-4, PD-4, PTD-4, RTR-4, SPTU-30, SPTU-30N, SPTU-50N, YDS5
- Compatible Mfr. Model Number
- 40HHC, BWD-31, BWD-50, BWD-75, BWD-75N, CTCW, CTCW-L, CTCW43, CW-1, CW-13 120V, CW-13 220V, CW-2, CW-2A 120V, CW-3, CW-4, CW-5, FRY28, HDC-4, PD-4, PTD-4, RTR-4, SPTU-30, SPTU-30N, SPTU-50N, YDS5
- For Manufacturer Part Number
- 40HHC, BWD-31, BWD-50, BWD-75, BWD-75N, CTCW, CTCW-L, CTCW43, CW-1, CW-13 120V, CW-13 220V, CW-2, CW-2A 120V, CW-3, CW-4, CW-5, FRY28, HDC-4, PD-4, PTD-4, RTR-4, SPTU-30, SPTU-30N, SPTU-50N, YDS5
- Compatible with Mfr. Model Number
- 40HHC, BWD-31, BWD-50, BWD-75, BWD-75N, CTCW, CTCW-L, CTCW43, CW-1, CW-13 120V, CW-13 220V, CW-2, CW-2A 120V, CW-3, CW-4, CW-5, FRY28, HDC-4, PD-4, PTD-4, RTR-4, SPTU-30, SPTU-30N, SPTU-50N, YDS5
- Compatible Product Type
- 120V 60Hz Coldwells, 220V 50Hz Coldwells, Cold Well, Cooker Warmer Server, Counter Top Coldwell, Dishing Stations, Dry Bun Warmers, Heated Display Cabinet, KFC Add on Tables, Utility Thermo Drawer
- Wire Color
- Red
Description
Rocker Switch, Burner Size Included Not Applicable, For Use With 120V 60Hz Coldwells, 220V 50Hz Coldwells, Cold Well, Cooker Warmer Server, Counter Top Coldwell, Dishing Stations, Dry Bun Warmers, Heated Display Cabinet, KFC Add on Tables, Utility Thermo Drawer, Product Type Rocker Switch, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.