IceMachPmp, 2.3 gpm, 8", 1/3 hp, Screened
- Mfr # HRIM-21-115
- Zoro # G110081491
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Features
Stainless Steel Motor Shaft
Cord Length
8 in
For Use With Potable Systems
No
Intake Type
Screened
Discharge Adapter Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HRIM-21-115
- Zoro #
- G110081491
- UPC #
- 00856472008965
- Country of Origin
- United States
- Item
- Ice Machine Pump
- Features
- Stainless Steel Motor Shaft
- For Use With Potable Systems
- No
- Intake Type
- Screened
- Horsepower
- 1/3 hp
- Number of Included Impellers
- 1
- Duty Cycle
- Intermittent
- Pump Type
- Universal Ice Machine Pump
- Number of Discharge Adapters
- 0
- Electrical Connection Type
- Plug-In
- Discharge Type
- Barbed
- Nameplate Voltage
- 115V AC
- Pump Housing Material
- PVC
- Compatible Ice Machine Part Number
- C20, C30, C40, C50, C61, EC200, EC300, EC400, EC500, EUC150
- Inlet Standard
- Screened
- Feet of Head (Maximum)
- 2 ft
- Motor Enclosure
- Open
- Standards
- NSF
- Compatible Ice Machine Brand
- ICE-O-MATIC
- Discharge Standard
- Barbed
- Replaces Ice Machine Pump Part Number
- 9161076-01, GPP-1MH-1P9161079-01, GPP-3MH-1P
- Flow Rate (Maximum)
- 2.3 gpm
Dimensions
- Cord Length
- 8 in
- Discharge Adapter Size
- 5/8 in
- Compatible Discharge Pipe Size
- 5/8 in
- Discharge Diameter
- 5/8 in
- Impeller Outside Diameter
- 1.93 in
- Fits Chest Size
- Stainless Steel Motor Shaft
Description
Replacement Pump
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.