Shop ABH

Latch, Wide Paddle/Push Down Pull Down RH

  • Mfr # LRF6014-3-A-US10B-Q
  • Zoro # G7351009

product price: 
$
264.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
Series
LRF6000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LRF6014-3-A-US10B-Q
Zoro #
G7351009
UPC #
-
Country of Origin
United States
Item
Door Lockset
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
LRF6000
Finish
Oil Rubbed Bronze
Style
Push Down/Pull Down
Fire Rated
3 hr
Features
Right Handed
Includes
Mounting Hardware, Trim
Standards
UL Listed
Lockset Performance Strength
Heavy Duty
Ligature Resistant
Yes
Location Type
Hospital
Keying
Unkeyed
ADA Compliant
Yes
Number of Keys
0
Number of Pins
0
Strike Dim.
4-7/8 in
Strike Type
ASA
Mounting
Vertical
Handle Material
Stainless steel
Grade
1
Backset
3 3/4 in
Performance Grade
1
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Includes Hardware
Hardware Included
Knob/Handle Material
Stainless Steel
Application
Institutional
Ligature-Resistant
Ligature-Resistant
Lockset Type
Mechanical
Container Type
Push Down/Pull Down
Sensor Body Style
Push Down/Pull Down

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Right Handed

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Right Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.