Shop DAYTON
See all product information
Create Account
Replacement Actuator
- Mfr # 51K558
- Zoro # G7368435
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dayton
For Use With
Grainger Item Number: 2TE33, 2TE34, 2TE35, 3CCR7, 3CCR8, 3CCR9
Overall Length
10 in
Mounting Hardware Included
Actuator Arms, Mounting Hardware
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51K558
- Zoro #
- G7368435
- UPC #
- 190735159446
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 10 in
- Overall Width
- 6 in
- Overall Depth
- 7 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Details
- Fits Brand
- Dayton
- Item
- Pneumatic Damper Actuator
- For Use With
- Grainger Item Number: 2TE33, 2TE34, 2TE35, 3CCR7, 3CCR8, 3CCR9
- Mounting Hardware Included
- Actuator Arms, Mounting Hardware
Description
Pneumatic Damper Actuator, Mounting Hardware Included Actuator Arms, Mounting Hardware, Overall Depth 7 in, Overall Length 10 in, Overall Width 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.