Shop DAYTON
See all product information
Create Account
Capacitor
- Mfr # VECM42CG
- Zoro # G7369227
product price:Â
$
40.99
/ea
Key Features
Voltage
250VAC
Fits Brand
Dayton
For Use With
Grainger Item Number: 45LW12
For Use With Mfr. Model Number
45LW12
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VECM42CG
- Zoro #
- G7369227
- UPC #
- 190735957806
- Country of Origin
- China
Details
- Voltage
- 250VAC
- Fits Brand
- Dayton
- Item
- Capacitor
- For Use With
- Grainger Item Number: 45LW12
- For Use With Mfr. Model Number
- 45LW12
- Phase
- 3
- Product Type
- Capacitor
- Compatible Manufacturer Model Number
- 45LW12
- Compatible Brand
- Dayton
- Name
- HVAC OEM Capacitors
- Compatible Product Type
- Light-Duty Industrial Fan
Description
Capacitor, For Use With Grainger Item Number 45LW12, For Use With Mfr. Model Number 45LW12, Fits Brand Dayton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.