Shop LEESON

Condenser Fan Motor, 1 HP, 56 Frame, 1 Speed, Open Dripproof, Cradel Base Mount, 208-230/460V AC

  • Mfr # 490T72
  • Zoro # G7342577

product price: 
$
280.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,701-1,800
No. of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
490T72
Zoro #
G7342577
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Body Dia.
6 7/16 in
Length Less Shaft
8 7/8 in
Overall Length
10 7/8 in
Bolt Circle Dia.
5-15/16"
Stud Size
#10-32
Manufacturers Warranty Length
1 yr
Lead Length
5"
Resilient Ring Dia.
2 1/4 in
Frame Size
56
Shaft Diameter
5/8 in
Resilient Ring Diameter
2 1/4 in
Body Diameter
6.4 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,701-1,800
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
Motor Mounting Position
Horizontal
Motor Thermal Protection
None
Max. Ambient Temp.
104 Degrees F
Nameplate RPM
1,725
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Standards
CSA (MC236833), UL (E46035)
Ins. Class
B
Duty
Continuous
Ring to Ring Center
8 1/2 in
Nominal Efficiency
79.2 %
Motor Service Factor
1.15
Capacitor Required
Capacitor Not Required
Hz
60 Hz
Stud Quantity
4
Motor Shaft Design
Flat
Application
Fan/Blower
Mounting Stud Pattern
4-3/16 in x 4-3/16 in
Motor Bearings
Ball
Full Load Amps
3.6-3.8,1.9 A
Duty Cycle
Continuous
Motor Frame Material
Steel
Usable @ 200V
No
Weight
27 lb
Usable @ 208V
Yes
Product Type
Fan and Blower Motor
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Steel
Frequency
60 Hz
Insulation Class
B
Bearing Type
Ball
Shaft Design
Keyed
Mounting Position
Horizontal
Full Load Current @ 60 Hz
3.6-3.8/1.9 A
Drive Type
Belt Drive
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Manufacturers Warranty
1 yr
Motor Enclosure Type
Open Drip Proof

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 3.6-3.8/1.9 A Full Load Amps, 56 Frame, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.