Shop DYNABRADE
See all product information
Create Account
Rotor
- Mfr # 55025
- Zoro # G7377246
product price:Â
$
147.54
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dynabrade
For Use With
.7 hp Tools
Product Type
Rotor
Compatible with Manufacturer Part Number
96407
Compatible with Brand
Dynabrade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55025
- Zoro #
- G7377246
- UPC #
- -
- Country of Origin
- United States
- Item
- Rotor
- Fits Brand
- Dynabrade
- For Use With
- .7 hp Tools
- Product Type
- Rotor
- Compatible with Manufacturer Part Number
- 96407
- Compatible with Brand
- Dynabrade
- Compatible Product Type
- .7 hp Tools
Description
The DYNABRADE - 55025 is a rotor designed for use in pneumatic tools, specifically compatible with Dynabrade brand equipment. This rotor functions as the rotating element within pneumatic motors, converting compressed air pressure into mechanical rotary motion by transferring force through vanes or lobes. Rated for operation with pneumatic tools up to 0.7 hp.
Key Features:
- Compatible with Dynabrade brand tools and fits corresponding equipment.
- Interchangeable with Dynabrade part number 96407.
- Rated for operation with pneumatic tools up to 0.7 hp.
- Functions as a rotor, the internal rotating component critical for pneumatic motor operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.