Shop ECONOLINE
See all product information
Create Account
Work Floor
- Mfr # 201347
- Zoro # G7377343
product price:Â
$
47.29
/ea
Key Features
Overall Width
24 in
Fits Brand
Econoline
For Use With Mfr. Model Number
202836
Overall Length
48 in
Wire Rope Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201347
- Zoro #
- G7377343
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Details
- Fits Brand
- Econoline
- For Use With Mfr. Model Number
- 202836
- Item
- Work Floor
Description
Work Floor, Product Type Cabinet Floor, Compatible with Grainger Part Number 40HY72, 4NFU3, 6YY21, Overall Dia. Not Applicable, Overall Length 48 in, Overall Width 24 in, Compatible with Manufacturer Model Number 101697WDG-A, 101699G-A, 101699WD-A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.