Shop BLACK MAGIC
See all product information
Create Account
16-40 Coal Slag Blast Media, 48lb Pail
- Mfr # 804478
- Zoro # G523348310
original price:Â $48.39 , new price: $43.55 , 10 percent off
new price:Â
$
43.55
/ea
Key Features
Color
Black
Material
Coal Slag
Shape
Angular
Abrasive Media Type
Coal Slag
Profile
Deep
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804478
- Zoro #
- G523348310
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sieve Size - Maximum
- 16
- Sieve Size - Minimum
- 40
- Maximum particle diameter
- 1200 Micron
- Minimum particle diameter
- 425 Micron
Details
- Color
- Black
- Material
- Coal Slag
- Shape
- Angular
- Abrasive Media Type
- Coal Slag
- Profile
- Deep
- Mil Profile Minimum
- 3 in
- Item
- Blast Media
- Hardness
- 6.5-7.5 Mohs
- Application
- Structural steel, bridges, tanks
- Mil Profile Maximum
- 4 in
Description
16-40 Black Magic Coal Slag, Course Grit Abrasive Blast Media. For use with a 1/4 in or larger nozzle tip. Will generate a 3-4 mil profile at 100psi. For general cleaning and removal of mill scale, rust, medium to heavy coatings to achieve a near white metal blast.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.