Shop DEWALT

Multi-Tool in Yellow/Black with 16 Tools

  • Mfr # DWHT71843
  • Zoro # G7418966

product price: 
$
27.49
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Multi Tool Item
Multi-Tool Plier
Features
Ergonomic Rubber Grip, Spring Loaded Needle-Nose Pliers, Spring Loaded Regular Pliers, Spring Loaded Wire Cutter, Hard Wire Cutter, Fine Knife Blade, Serrated Knife Blade, Scissors, Wood/Metal File, Phillips Screwdriver, Small Screwdriver, Medium Screwdriver, Fold Out Carabiner/Lanyard Hole, Ruler, Bottle Opener, Can Opener, Wire Stripper
Includes
Spring Loaded Needle-Nose Pliers, Spring Loaded Regular Pliers, Spring Loaded Wire Cutter, Hard Wire Cutter, Fine Knife Blade, Serrated Knife Blade, Scissors, Wood/Metal File, Phillips Screwdriver, Small Screwdriver, Medium Screwdriver, Fold Out Carabiner/Lanyard Hole, Ruler, Bottle Opener, Can Opener, Wire Stripper
Number of Functions
16
Opening Action
Butterfly Opening
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DWHT71843
Zoro #
G7418966
UPC #
076174718430
Country of Origin
China
Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
Ergonomic Rubber Grip, Spring Loaded Needle-Nose Pliers, Spring Loaded Regular Pliers, Spring Loaded Wire Cutter, Hard Wire Cutter, Fine Knife Blade, Serrated Knife Blade, Scissors, Wood/Metal File, Phillips Screwdriver, Small Screwdriver, Medium Screwdriver, Fold Out Carabiner/Lanyard Hole, Ruler, Bottle Opener, Can Opener, Wire Stripper
Includes
Spring Loaded Needle-Nose Pliers, Spring Loaded Regular Pliers, Spring Loaded Wire Cutter, Hard Wire Cutter, Fine Knife Blade, Serrated Knife Blade, Scissors, Wood/Metal File, Phillips Screwdriver, Small Screwdriver, Medium Screwdriver, Fold Out Carabiner/Lanyard Hole, Ruler, Bottle Opener, Can Opener, Wire Stripper
Number of Functions
16
Opening Action
Butterfly Opening
One-Hand Operation
No
Material
Stainless Steel
Handle Color
Black, Yellow
Blade Type
Fine and Serrated
Sheath Material
Not Included
Locking
Yes
Number of Tools
16
Tool Material
Stainless Steel
Tool Access
Internal
Includes Sheath
No
Includes Pocket Clip
No
Handle Style
Straight
Series
MT16
Opening Mechanism
Fold-Out
Includes Secondary Tool
No
Tools Included
Bottle Opener, Can Opener, Fold-Out Carabineer and Lanyard Hole, Knife, Large Screwdriver, Medium Screwdriver, Phillips(R) Screwdriver, Ruler, Scissors, Serrated Knife Blade, Small Screwdriver, Spring-Loaded Needle Nose Pliers, Spring-Loaded Pliers, Spring-Loaded Wire Cutter, Wire Stripper, Wood and Metal File
Blade Edge Type
Serrated, Smooth
Primary Tool
Pliers
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Closed Length
3-1/2"
Length Open
6"
Fits Chest Size
Ergonomic Rubber Grip, Spring Loaded Needle-Nose Pliers, Spring Loaded Regular Pliers, Spring Loaded Wire Cutter, Hard Wire Cutter, Fine Knife Blade, Serrated Knife Blade, Scissors, Wood/Metal File, Phillips Screwdriver, Small Screwdriver, Medium Screwdriver, Fold Out Carabiner/Lanyard Hole, Ruler, Bottle Opener, Can Opener, Wire Stripper

Description

The DEWALT DWHT71843 MT16 Multi-Tool is a compact, foldable tool containing 16 integrated tools in one unit. Constructed with stainless steel components and ergonomic rubber grip panels, this multi-tool provides access to multiple tools suitable for a range of common applications. Its butterfly opening mechanism enables access to internal tools from the closed position.


Key Features of the DEWALT DWHT71843 MT16 Multi-Tool:

  • Number of Tools: Includes 16 integrated tools such as spring-loaded needle-nose pliers, regular pliers, wire cutters (including hard wire cutter), fine and serrated knife blades, scissors, wood/metal file, Phillips screwdriver, small/medium screwdrivers, ruler, bottle opener, can opener, wire stripper and a fold-out carabiner/lanyard hole.

  • Material: Made from stainless steel components.

  • Blade Types: Includes both fine (smooth) and serrated blade edges.

  • Handle Design: Straight handle style with soft grip panels on handle features enhances comfort during use.

  • Locking Mechanism: Locking feature helps secure selected tools during operation.

  • Opening Action: Butterfly-style opening with internal tool access when closed increases usability on the job site.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.