Shop TEKTON
See all product information
Create Account
19 mm Service Wrench
- Mfr # WSE14419
- Zoro # G022841183
product price:Â
$
20.95
/ea
Key Features
Overall Length
5 27/64 in
Finish
Satin
Size
19 mm
Material
Chromium Molybdenum Steel
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSE14419
- Zoro #
- G022841183
- UPC #
- 020209087039
- Country of Origin
- United States
- Finish
- Satin
- Item
- Open End Wrench
- Material
- Chromium Molybdenum Steel
- Features
- Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
- Handle Type
- Standard
- Ratcheting
- No
- Measurement Type
- Metric
- Weight
- 0.16 lb
- Opening Angle (Deg.)
- 15 Degrees
- Head Type
- Offset
- Reversing
- No
- Insulated
- No
- Handle Color
- Nickel
- Head Offset Angle
- 15 Degrees
- Tether Style
- Not Tether Capable
- Opening Type
- Rounded
- Standards
- ASME B107
- Shell Material
- Chromium Molybdenum Steel
- Traction Material
- Chromium Molybdenum Steel
Dimensions
- Overall Length
- 5 27/64 in
- Size
- 19 mm
- Head Thickness
- 15/64 in
- Head Size
- 19 mm
- Overall Width
- 1 13/32 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 5 27/64 in
- Length
- 5 27/64 in
Description
Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 19 mm, Overall Length 5 27/64 in, 15 Degrees , Head Thickness 15/64 in, Insulated No, Metric, Single End, Rounded, Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.