Shop DEWALT

Folding Utility Knife Utility, 6 in L

  • Mfr # DWHT10035L
  • Zoro # G7422545

product price: 
$
12.95
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Length
6 in
Blade Type
Utility
Blade Material
Stainless Steel
Handle Type
Straight
Handle Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DWHT10035L
Zoro #
G7422545
UPC #
076174100358
Country of Origin
United States
Item
Folding Utility Knife
Blade Type
Utility
Blade Material
Stainless Steel
Handle Type
Straight
Handle Material
Metal
Application
General Purpose
Blade Operation
Retractable
Number of Blades Included
1
Handle Color
Yellow; Black
Stores
(3) Blades
Position
1
Includes
Blade, Belt Clip
Features
Blade Storage for Convenient Access to New Blades, Folding Feature for Quick and Easy One-Handed Opening/Closing, Rapid Load Blade Changing System for Quick Blade Changes, Retractable Blade Offers Variable Cut Depth, Rugged Metal Body for Long Tool Life
Number of Blades
1
Blade Change
Push Button
Metal Detectable
Yes
Tether Ready
No
Other Material Applications
Cardboard, Drywall, Leather, Plastic Sheeting and Other Materials, Strips Paper
For Cutting Cardboard
Yes
For Cutting Rubber
Yes
Weight
0.3 lb
For Cutting Fabric
Yes
Blade Type Included
Utility
Blade Change Method
Quick-Change
Blade Edge Type
Straight
For Cutting Plastic
Yes
For Cutting Leather
Yes
Includes Pocket Clip
Yes
For Cutting Cork
Yes
Replaceable Blade
Yes
Blade Retraction Type
Manual
Grip Type
Textured
Manufacturer Model Number of Included Blade
DWHT11133
Handle Style
Straight
For Cutting Paper
Yes
Number of Blades Stored
3
Opening Mechanism
Manually Opening
Blade Positions
1

Dimensions

Overall Length
6 in
Overall Thickness
0.75 in
Overall Width
1 in
Closed Length
4 in
Handle Length
6 1/2 in
Length- Closed/Overall
3 1/4 in; 6 in
Blade Projection Length
2 1/2 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Blade Storage for Convenient Access to New Blades, Folding Feature for Quick and Easy One-Handed Opening/Closing, Rapid Load Blade Changing System for Quick Blade Changes, Retractable Blade Offers Variable Cut Depth, Rugged Metal Body for Long Tool Life

Description

This DEWALT DWHT10035L Folding Utility Knife is the perfect tool for your next project. It has a compact design and offers a quick and easy one-handed opening/closing. The blade can be locked in either open or closed positions, giving you greater control over it. The folding utility knife features a metal handle with black, yellow and silver colors that make it easy to identify from afar. Its overall length is 6 in., while its overall width is 1 in. The blade operation is retractable and the blade type is general purpose. This DEWALT Folding Utility Knife will prove to be an indispensable tool for your next project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.