Shop NICHOLSON
See all product information
Create Account
6" Mill Single Cut Smooth File
- Mfr # 08416NN
- Zoro # G1489135
product price:Â
$
11.25
/ea
Key Features
Profile Shape
Rectangular
Length
6 in
Thickness
7/64 in
Pattern
American
Application
For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08416NN
- Zoro #
- G1489135
- UPC #
- 037103333834
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Cut Type
- Smooth/Single
- Pattern
- American
- Application
- For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
- Handle Design
- Tang
- Finish
- Natural
- Edges
- (2) Square Single Cut
- Includes Handle
- No
- File Material
- Natural
- File Type
- Machinists File
- Face Cut Style
- Single-Cut
- File Body Finish
- Natural
- File Style
- American Pattern File
- Rigidity
- Rigid
- Taper
- Regular Taper
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Coarseness
- Smooth Cut
- Edge Cut Style
- Single
- Number of Cut Edges
- 4
- Shape
- Rectangular
- Material
- Steel
Dimensions
- Length
- 6 in
- Thickness
- 7/64 in
- Width
- 19/32 in
- File Width
- 19/32 in
- File Length without Tang
- 6 in
Description
The Crescent Nicholson 08416NN 6" Mill Single Cut Smooth File is designed to sharpen your mill/circular saw and draw filing/finishing metals. The natural finish single cut file features a rectangular profile shape. The length of the file is 6 in., while its width is 19/32 in. It has a thickness of 7/64 in. and has two square single cut edges. If you are looking for a high quality tool that can help you with sharpening, then this smooth mill file from Crescent Nicholson is just what you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.