Patch Cord, Cat 6, Flexboot, Gray, 14 ft.

  • Mfr # 9800
  • Zoro # G7469926
product price: 
$
4.89
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Length - Patch Cord
14 ft
Cable Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9800
Zoro #
G7469926
UPC #
710348873999
Country of Origin
Philippines
Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Performance Category
6
Jacket Color
Gray
Temp. Range
-40 Degrees to 167 Degrees F
Wire Gauge
24 AWG
Shielding
None
Shielded
Unshielded
Fire Rating - Data Cable
Commercial
Plenum Rated
No
Boot Type
Flexboot
Jacket Material
PVC
NEC Article and Type
800 CMG
Connector Type
RJ45 - 8P8C
Category - Data Cable
6
Jacket Material - Wire and Cable
PVC
Item - Data Cable
Voice and Data Patch Cord
Color
Gray
Category Type
6
Maximum Operating Temperature
167 Degrees F
End 2 Boot Type
Flexboot
Fire Rating
Commercial
End 1 Boot Type
Flexboot
Maximum Frequency
550 MHz
Insulation Material
Polyethylene
Conductor Gauge
24 AWG
Minimum Operating Temperature
-40 Degrees F
Conductor
Pure Bare Copper
Cable Gauge
24AWG
Category
Cat6
RJ45 Plug
8P8C 50U" Gold Plated
Cable Construction
Stranded (with Spine)
Wire Color
Gray

Dimensions

Length - Patch Cord
14 ft
Conductor Size - Data Cable
24 AWG
Length
14 ft
Overall Length
14 ft
Cable Diameter
6.2 mm
Bandwidth
250MHz (Tested up to 550MHz)
Wire Rope Length
14 ft

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 14 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & reviews