Shop ALTRONIX
See all product information
Create Account
Power Conversion Module
- Mfr # VR1
- Zoro # G7471913
product price:Â
$
51.29
/ea
Key Features
Input Voltage
24V AC/DC
Batteries Required
Batteries Not Required
Standards
CE, RoHS Compliant
Material
Plastic
Width (In.)
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VR1
- Zoro #
- G7471913
- UPC #
- -
- Country of Origin
- United States
- Item
- Power Conversion 24V Ac/Dc- 12VDC@1A Cable
- Input Voltage
- 24V AC/DC
- Batteries Required
- Batteries Not Required
- Standards
- CE, RoHS Compliant
- Material
- Plastic
- Voltage Output
- 12V DC
- Type
- Power Conversion Module
- Number of Outputs
- 12V DC
- Sub-Category
- Power Conversion Module
- Output Current (Amps)
- 1A
- Voltage
- 12V DC
- Product Type
- Power Conversion Module
- ANSI/BHMA Finish
- Unfinished
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Width (In.)
- 2.38 in
- Height (In.)
- 1 in
- Length (In.)
- 1.63 in
- Enclosure Depth
- 1 5/8 in
- Enclosure Width
- 2 3/8 in
- Enclosure Height
- 1 in
- Overall Height
- 1 in
- Overall Width
- 2 3/8 in
- Overall Length
- 1 5/8 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Power Conversion 24V Ac/Dc- 12Vdc@1A Cable, Type Power Conversion Module, Material Plastic, Length 1.63 In, Width 2.38 In, Height 1.00 In, Input Voltage 24VAC or 24VDC, Voltage OUTPut 12VDC, OUTPut Current 1A Amps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.