Dortronics Dortronics Power Supplies and Mantraps
- Mfr # 710 F 24D
- Zoro # G510052404
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Includes
Electric Strikes
For Use With
700 Series Electric Strikes
Finish
Grey
Length (In.)
6"
Width (In.)
2.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 710 F 24D
- Zoro #
- G510052404
- UPC #
- 197163027378
- Country of Origin
- Mexico
Dimensions
- Length (In.)
- 6"
- Width (In.)
- 2.5"
Details
- Includes
- Electric Strikes
- For Use With
- 700 Series Electric Strikes
- Finish
- Grey
Description
Fail Safe, Body Only, 24VDC Electric Strike 1/2 in. Keeper, Metal Frame
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.