Round Push-Button Kit, Black, Plastic
- Mfr # 12520-010
- Zoro # G7480238
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Mounting Nut, Mounting Ring, Tie Wrap
Type
Accessory
For Use With
Telephones
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12520-010
- Zoro #
- G7480238
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Round Push-Button Kit
- Color
- Black
- Includes
- Mounting Nut, Mounting Ring, Tie Wrap
- Type
- Accessory
- For Use With
- Telephones
- Material
- Plastic
- Product Type
- Push-Button Assembly Replacement Kit
- Compatible with Series
- 392
- Shell Material
- Plastic
- Compatible Series
- 392
- Wire Color
- Black
- Compatible Product Type
- Telephones
Description
Round Push-Button Kit, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part No. Not Applicable, Compatible with Series 392, Resistance Properties Not Applicable, Features Not Applicable, Color Black, Product Type Push-Button Assembly Replacement Kit, For Use With Telephones, Includes Mounting Nut, Mounting Ring, Tie Wrap, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.