Spring Door Return Kit, Black, Plastic
- Mfr # 12573-001
- Zoro # G7483485
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Includes
Hinge, Spring Pin
Material
Plastic
Type
Accessory
For Use With
Telephones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12573-001
- Zoro #
- G7483485
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Spring Door Return Kit
- Color
- Silver
- Includes
- Hinge, Spring Pin
- Material
- Plastic
- Type
- Accessory
- For Use With
- Telephones
- Compatible with Series
- 256, 256C, 257, 258
- Product Type
- Spring Door Return Kit
- Shell Material
- Plastic
- Compatible Series
- 256, 256C, 257, 258
- Wire Color
- Silver
- Compatible Product Type
- Telephones
Description
Spring Door Return Kit, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series 256, 256C, 257, 258, Resistance Properties Not Applicable, Features Not Applicable, Color Silver, Product Type Spring Door Return Kit, For Use With Telephones, Includes Hinge, Spring Pin, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.