Shop BALDWIN FILTERS
See all product information
Create Account
Filter, Rectangular, 25/32
- Mfr # PA10163
- Zoro # G7480950
product price:Â
$
29.39
/ea
Key Features
Air Filter Type - Automotive
Cabin Air Filter
Height
25/32 in
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Width
7 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA10163
- Zoro #
- G7480950
- UPC #
- 00791440114036
- Country of Origin
- -
Dimensions
- Height
- 25/32 in
- Width
- 7 7/8 in
- Length
- 8 17/32 in
- Overall Length
- 8 17/32 in
- Overall Width
- 7 7/8 in
- Overall Height
- 25/32 in
- Wire Rope Length
- 8 17/32 in
- Fits Chest Size
- Cabin Air Filter Element
Details
- Air Filter Type - Automotive
- Cabin Air Filter
- Item
- Cabin Air FIlter
- Air Filter Design
- Rectangular
- Element Only - Automotive Filters
- Yes
- Features
- Cabin Air Filter Element
- Description/Special Features
- Cabin Air Filter Element
- Product Type
- Cabin Air Filter
- Baldwin Interchange
- PA10163
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 25/32 in, Width 7 7/8 in, Length 8 17/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.