Pulley Puller, 7 Tons
- Mfr # 29FX52
- Zoro # G7495564
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Capacity
7 tons
Spread (In.)
2 1/4 to 7 3/4
Screw Size
3/4"-16 x 11-3/4 in
For Use With
Open End Wrench or Adjustable Wrench
Application
Removing A Wide Range of Gears, Pulleys or Other Parts Having Tapped Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29FX52
- Zoro #
- G7495564
- UPC #
- 190735788912
- Country of Origin
- Taiwan, Province of China
- Item
- Pulley Puller
- Capacity
- 7 tons
- Spread (In.)
- 2 1/4 to 7 3/4
- For Use With
- Open End Wrench or Adjustable Wrench
- Application
- Removing A Wide Range of Gears, Pulleys or Other Parts Having Tapped Holes
- Compatible with Product Type
- Open End Wrench or Adjustable Wrench
- Spread - Maximum
- 7 3/4 in
- Spread - Minimum
- 2 1/4 in
- Includes
- Center Forcing Screw
- Pulling Capacity1
- 7 ton
- Pulling Capacity
- 7 ton
Dimensions
- Screw Size
- 3/4"-16 x 11-3/4 in
- Forcing Screw Length
- 11 3/4 in
- Forcing Screw Size
- 3/4"-16 x 11 3/4 in
Description
If you are looking for a powerful pulley puller, the Westward 29FX52 is the perfect choice. It has a 7 ton capacity and can be used to remove a wide range of gears, pulleys or other parts having tapped holes. The screw size is 3/4"-16 x 11-3/4 in., while the spread ranges from 2 1/4 to 7 3/4 in. This heavy duty tool is capable of handling jobs that require a maximum torque up to 7 tons. With a flat head and round shank, this push puller provides plenty of leverage when removing stubborn components. The Westward Pulley Puller will save you time and effort on your next project.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.