Shop GOULD & GOODRICH
See all product information
Create Account
Flashlight Case, Black
- Mfr # B672-7BR
- Zoro # G7530433
product price:Â
$
38.69
/ea
Key Features
For Use With
2 1/4 in Belt
Color
Black
Material
Leather
Finish - Tactical Pouches
Basket Weave
Closure Style - Tactical Pouches
Snap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B672-7BR
- Zoro #
- G7530433
- UPC #
- 768574200010
- Country of Origin
- United States
- Item
- Flashlight Pouch
- For Use With
- 2 1/4 in Belt
- Color
- Black
- Material
- Leather
- Finish - Tactical Pouches
- Basket Weave
- Closure Style - Tactical Pouches
- Snap
- Fits
- 2 1/4 in Belt
- Sub-Category
- Light and Radio Pouches
- Item - Tactical Pouches
- Flashlight Pouch
- Closure
- Snap
- Closure Style
- Snap
- Finish
- Basket Weave
- Type
- Flashlight Pouch
- Holds
- Baton, Flashlight
- Features
- Holds Scorpion or Sure Fire 6P Flashlight
- Snap Material
- Nickel/Brass
- Shell Material
- Leather
- Wire Color
- Black
- Compatible Product Type
- 2 1/4 in Belt
- Traction Material
- Leather
Dimensions
- For Belt Width
- 2 1/4 in
- Fits Chest Size
- Holds Scorpion or Sure Fire 6P Flashlight
Description
Flashlight Pouch, Flashlight Pouch, Color Black, Material Leather, Fits 2 1/4 in Belt, For Use With 2 1/4 in Belt, Features Holds Scorpion or Sure Fire 6P Flashlight, Holds Baton, Flashlight, Finish Basket Weave, Closure Style Snap, For Belt Width 2 1/4 in, Flashlight Pouch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.