Wide-Beam Headlamp Sweatband Replacement, 3PK
- Mfr # WBHLSWTBND
- Zoro # G222981559
product price:Â
$
24.49
/pk of 3, $8.16/ea
Key Features
Color
Orange and Black
Material
Polyester
Length
12 in
Application
Cooling and Sweat Absorption from Front and Side of Head
Features
Padded; Sweat Wicking; Evaporative Technology for Rapid Cooling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBHLSWTBND
- Zoro #
- G222981559
- UPC #
- 92644607295
- Country of Origin
- China
- Item
- Sweatband
- Color
- Orange and Black
- Material
- Polyester
- Application
- Cooling and Sweat Absorption from Front and Side of Head
- Features
- Padded; Sweat Wicking; Evaporative Technology for Rapid Cooling
- Attachment Method
- Hook and Loop
Dimensions
- Length
- 12 in
- Width
- 3.8 in
- Height
- 0.2 in
Description
Klein Tools Replacement Sweatband 3-Pack is compatible with Klein Tools Cat. No. 56308 Wide-Beam Headlamp. Machine washable design enables easy cleaning for extended use and maintaining hygiene during demanding work. Padded construction provides secure fit while effectively managing perspiration in hot environments. Includes three replacement sweatbands for convenient rotation during washing. Designed specifically for Cat. No. 56308, headlamp sold separately.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.