Shop EATON

PushButtonEnclosure, 22mm, 1Hole, Plastic

  • Mfr # M22-IY1-PG
  • Zoro # G7533924

product price: 
$
87.89
/ea

Key Features

Illuminated / Non-Illuminated
Non-illuminated
Color
Black, Yellow
NEMA Rating
1, 13, 2, 3, 4, 4X
Series
M22
Size
22.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M22-IY1-PG
Zoro #
G7533924
UPC #
786685899886
Country of Origin
Germany

Dimensions

Size
22.5 mm
Conduit Size
1 in
Height
2.2 in
Depth
3.15 in
Hole Size
22 mm
Width
2.83 in
Length
3.5 in
Dimensions
2.20 in H x 2.83 in W x 3.15 in D
Product Height
3 in
Product Width
3 in
Compatible Conduit Size - Maximum
1 in
Overall Width
3 in
Overall Height
3 in
Panel Cutout Diameter
22 mm
Overall Depth
3 1/2 in

Details

Item
Push Button Enclosure
Illuminated / Non-Illuminated
Non-illuminated
Color
Black, Yellow
NEMA Rating
1, 13, 2, 3, 4, 4X
Series
M22
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
Material
Plastic
Includes
Yellow Cover
Number of Holes
1
Number of Columns
1
Special Features
One-element
Features
One-element; Requires use of base mounted contact blocks
Enclosure color
Yellow
Mounting Style
Surface
Certifications
CSA Certified;CCC Marked;Lloyd's Register Certified
Environmental Rating
IP67, IP69K, NEMA 4X, NEMA 13
Product Name
Eaton M22 pushbutton surface mounting enclosure
Compliances
Bureau Veritas;CE Marked;GoST-R
Base
Black
Compatible with Series
M22
NEMA Enclosure Rating
13, 4X
Shell Material
Plastic
Compatible Series
M22

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 1, 13, 2, 3, 4, 4X, Conduit Size 1 in, Dimensions 2.20 in H x 2.83 in W x 3.15 in D, Hole Size 22 mm, Material Plastic, Height 2.2 in, Width 2.83 in, Depth 3.15 in, Color Black, Yellow, Mounting Style Surface, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.