Shop LEFOO
See all product information
Create Account
Pressure Switch
- Mfr # LF708-62211222-70psi
- Zoro # G924223759
product price:Â
$
40.89
/ea
Key Features
Pressure - Minimum
14.5 psi
Pressure - Maximum
145 psi
Pressure Connection Type
1/4" NPT
Product Type
Water and Air Pressure Switch
Switch Function Configuration
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF708-62211222-70psi
- Zoro #
- G924223759
- UPC #
- -
- Country of Origin
- China
- Item
- Pressure Switch
- Pressure - Minimum
- 14.5 psi
- Pressure - Maximum
- 145 psi
- Pressure Connection Type
- 1/4" NPT
- Product Type
- Water and Air Pressure Switch
- Switch Function Configuration
- None
- Pressure Switch Action Type
- Standard
- IP Rating
- IP00
- Factory On Setting
- 80 psi
- Unloader
- No Unloader Included
- Series
- LF708
- Deadband Adjustability
- Adjustable
- Factory Off Setting
- 80 psi
- Differential Pressure - Maximum
- 20 psi
- Electrical Connection
- Screw-Clamp Terminal
- Compatible Media
- Compressed Air, Liquid
- Proof Pressure
- 4,350 psi
- Switch Structure
- SPDT
- Actuator Style
- Diaphragm
- Differential Pressure - Minimum
- 20 psi
- Number of Pressure Connection Ports
- 1
Description
Pressure Switch, Series LF708
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.