Shop PROTO
See all product information
Create Account
7 Piece Plastisol Grip Pliers Set Plastisol Grips Handle
- Mfr # J201GS
- Zoro # G7538885
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
7
Includes
(1) Diagonal Cutting Pliers, (1) Diagonal Cutting Pliers HD, (1) End Cutting High Leverage Pliers, (1) Lineman's High Leverage, (1) Needle Nose and Cutter Pliers, (2) Needle Nose Pliers
Plier Material
Steel
Overall Length
4 1/2 in, 5 5/8 in, 7 3/8 in, 7 1/2 in, 8 1/4 in, 9 1/4 in
Handle Style
Plastisol Grips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J201GS
- Zoro #
- G7538885
- UPC #
- 662679124809
- Country of Origin
- United States
- Item
- Pliers Set
- Number of Pieces
- 7
- Includes
- (1) Diagonal Cutting Pliers, (1) Diagonal Cutting Pliers HD, (1) End Cutting High Leverage Pliers, (1) Lineman's High Leverage, (1) Needle Nose and Cutter Pliers, (2) Needle Nose Pliers
- Plier Material
- Steel
- Handle Style
- Plastisol Grips
- Blade Type
- Set
- Handle Color
- Red
- Insulated
- No
- Plier Types
- Needle Nose
- Number of Pliers
- 6
- Grip Material
- Plastisol
- Nose Shape
- Needle
- Jaw Opening Type
- Spring Return
Dimensions
- Overall Length
- 4 1/2 in, 5 5/8 in, 7 3/8 in, 7 1/2 in, 8 1/4 in, 9 1/4 in
- Jaw Width
- 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 1/8 in, 1 3/4 in
- Jaw Length
- 3/8 in, 5/8 in, 1 3/4 in, 2 1/8 in, 2 5/8 in
- Tip Width
- 9/32", 3/8", 1-3/16", 5/8", 1/2", 5/16"
- Jaw Thickness
- 1/4 in, 3/8 in, 1/2 in, 5/8 in, 1 1/4 in
- Wire Rope Length
- 4 1/2 in, 5 5/8 in, 7 3/8 in, 7 1/2 in, 8 1/4 in, 9 1/4 in
- Length
- 4 1/2 in, 5 5/8 in, 7 3/8 in, 7 1/2 in, 8 1/4 in, 9 1/4 in
Description
All pliers in set feature plastisol grips for added comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.