Shop NICHOLSON
See all product information
Create Account
12" Square Double Cut Bastard File
- Mfr # 13310
- Zoro # G4181335
product price:Â
$
27.79
/ea
Key Features
Profile Shape
Square
Length
12 in
Thickness
9/32 in
Pattern
American
Application
For Enlarging Holes or Recesses, Mortises, Keyways and Splines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13310
- Zoro #
- G4181335
- UPC #
- 037103133106
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Square
- Cut Type
- Bastard
- Pattern
- American
- Application
- For Enlarging Holes or Recesses, Mortises, Keyways and Splines
- Edges
- Double Cut
- Handle Design
- None
- Finish
- Natural
- Recommended Handle
- 21474 Plastic, Mfr. No. 21526N Wood
- Number of Pieces
- 1
- File Coarseness
- Bastard Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Edge Cut Style
- Double
- Manufacturers Part Number for File Handle
- 21474 Plastic, 21526N Wood
- File Type
- Machinists File
- Includes Handle
- No
- Rigidity
- Rigid
- Taper
- Tapered Slightly Towards Point
- File Style
- American Pattern File
- Number of Cut Edges
- 4
- File Body Finish
- Natural
- Face Cut Style
- Double-Cut
- Shape
- Square
- Material
- Steel
Dimensions
- Length
- 12 in
- Thickness
- 9/32 in
- Diameter
- 1/2 in
- File Length without Tang
- 12 in
- File Width
- 15/32 in
- Width
- 0.47 in
Description
The Crescent Nicholson 12" Square Double Cut Bastard File is the perfect tool for enlarging holes or recesses, mortises, keyways and splines. The bastard file is made of natural-finish high-quality American pattern cut metal. It has a 1/2 in. diameter and a square profile shape with double cut edges. This versatile hand file can be used on both ferrous and nonferrous metals as well as wood, plastics and soft materials. The Crescent Nicholson 12" Square Double Cut Bastard File is an essential tool that will make your work easier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.