Sampling Probe, 3 ft.
- Mfr # 10042622
- Zoro # G7543471
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
For Use With
Length
42 in
Width
2 in
Includes
Filter, Probe
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10042622
- Zoro #
- G7543471
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 42 in
- Width
- 2 in
- Height
- 2 in
- Diameter
- 2 in
- Probe Diameter
- 2 in
- Overall Height
- 2 in
- Overall Width
- 2 in
- Probe Length
- 42 in
Details
- Item
- Sampling Probe
- For Use With
- Includes
- Filter, Probe
- Power Source
- Manual/Non-Powered
- Series
- Altair
- Sub-Brand
- MSA
- Product Type
- Sampling Probe
- Compatible Manufacturer Part Number
- 10074135, 10074136, 10074137, 10076716, 10076717, 10076730, 10076731, 10076733, 10076735, 10076736, 10092521, 10092522, 10092523, 10107602, 10110443, 10110444, 10110488, 10110489
- Power Source - TS Only
- Manual/Non-Powered
- Power Source - old
- Manual/Non-Powered
Description
Sampling Probe, Product Type Sampling Probe, Power Source Manual/Non-Powered, Includes Filter, Probe, Series Altair, Sub-Brand MSA, For Use With Mfr. No. 10074135, Mfr. No. 10074136, Mfr. No. 10074137, Mfr. No. 10076716, Mfr. No. 10076717, Mfr. No. 10076730, Mfr. No. 10076731, Mfr. No. 10076733, Mfr. No. 10076735, Mfr. No. 10076736, Mfr. No. 10092521, Mfr. No. 10092522, Mfr. No. 10092523, Mfr. No. 10107602, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110488, Mfr. No. 10110489
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.