Beacon Warning Sounder Light, Red, 3 29/32 in Lens Dia., 3 7/16 in Height, Polycarbonate Lens, Wire

  • Mfr # SLM600R
  • Zoro # G3781963
product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Height
3 7/16 in
Lens Diameter
3 29/32 in
Lamp Type
LED
Flashes per Minute
85
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLM600R
Zoro #
G3781963
UPC #
782979232438
Country of Origin
Italy
Item
Beacon Warning Sounder Light
Color
Red
Power Source
Wire
Lamp Type
LED
Flashes per Minute
85
Standards
CE, cUL Listed, UL Listed
Includes
Visual Signal + Tone 1 Channel, Visual Signal + Tone 2 Channel, Visual Signal Only Channel
Weight
1.19 lb
Lens Material
Polycarbonate
Mounting
Deep, Dual, Pipe, Shallow, Twin
Voltage
12V AC to 24V AC, 12V DC to 24V DC, 120V AC to 240V AC
Operating Temp.
-22 Degrees to 122 Degrees F
Current Drawn
60 to 460mA AC/DC
Housing Material
Polycarbonate
Lens Design
Fresnel
Rating
IP65, NEMA 3R
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Light Output
Varies
Lamp Life
50,000 hr
Body Material
Polycarbonate
Housing Color
Gray, Red
Operating Temperature - Maximum
131 Degrees F
Alarm Volume @ 1 m - Minimum
99 dBA
Operating Temperature - Minimum
-40 Degrees F
Lens Shape
Dome
Brightness Selection
Selectable Brightness
Lens Color
Red
Mounting Style
Surface Mount
Light Source
LED
Control Protocol
Direct Wire
Alarm Volume @ 10 ft - Minimum
89 dBA
Alarm Volume @ 1 m - Maximum
115 dBA
NEMA Rating
NEMA 3R
Number of Lamps
5
Light Operating Mode
Steady, Strobe
Sound Style
Tone
Alarm Volume @ 10 ft - Maximum
105 dBA
Connection Type
NPN/PNP
Operating Current
200 A @ 240V AC, 300 A @ 120V AC, 300 A @ 24V DC, 400 A @ 12V DC, 700 A @ 24V AC, 780 A @ 12V AC
Volume Selection
Selectable Volume
IP Rating
IP65
Lifespan
100,000 hr
Operating Voltage
12 to 24V AC/DC, 120 to 240V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
3 7/16 in
Lens Diameter
3 29/32 in
Diameter
3 29/32 in
Width
3 29/32 in
Depth
3 29/32 in
Overall Width
3 29/32 in
Overall Length
3 7/16 in
Overall Depth
3 29/32 in
Overall Diameter
3 29/32 in
Wire Rope Length
3 7/16 in
Length
3 7/16 in

Description

Beacon Warning Sounder Light,Red,LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.