Multifunction Scanner, Stud Finder
- Mfr # 65244
- Zoro # G7568486
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Type
Stud Finder
Scan Depth
2 in
Scans
Live AC, Water-Filled Heated PEX Pipes, Wood/Metal Studs
Features
Auto Correcting Technology, Battery Strength Indicator, SpotLite Pointer
Accuracy
+/- 0.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65244
- Zoro #
- G7568486
- UPC #
- 042186651799
- Country of Origin
- Mexico
- Item
- Multifunction Scanner
- Type
- Stud Finder
- Scans
- Live AC, Water-Filled Heated PEX Pipes, Wood/Metal Studs
- Features
- Auto Correcting Technology, Battery Strength Indicator, SpotLite Pointer
- Accuracy
- +/- 0.20 in
- Includes
- (3) AAA Alkaline Batteries
- Function
- Detects Water-Filled Radiant Heating Pipes, Finds Wood and Metal Studs, Scans for Live AC
- Battery Type
- AAA
- Compatible Surface Material
- Drywall
- Batteries Required
- Batteries Required (Included)
- Materials Detected
- Ferrous Metal, Live Wire, Non-Ferrous Metal, Wood
- Operating Temperature - Minimum
- 40 Degrees F
- Indication Method
- Audible, Visual
- Stud Finder Type
- Electronic
- Operating Temperature - Maximum
- 105 Degrees F
- Functions
- Detects Water-Filled Radiant Heating Pipes, Finds Wood and Metal Studs, Scans for Live AC
- Display Type
- Backlit LCD
- Material
- Plastic
- Bluetooth
- Not Bluetooth Compatible
- Shell Material
- Plastic
Dimensions
- Scan Depth
- 2 in
- Size
- 8.3 in L x 4 in W x 1.7 in H
- Scan Depth (In.)
- 2
- Overall Height
- 1 11/16 in
- Scan Depth for Live Wire - Maximum
- 2 in
- Scan Depth for Non-Ferrous Metal - Maximum
- 1 1/2 in
- Scan Depth for Ferrous Metal - Maximum
- 2 in
- Scan Depth for Wood - Maximum
- 2 in
- Overall Width
- 4 in
- Overall Depth
- 4 in
- Fits Chest Size
- Auto Correcting Technology, Battery Strength Indicator, SpotLite Pointer
Description
The Zircon 65244 Multifunction Scanner is the stud finder that will make locating studs and pipes a breeze. With its backlit LCD, auto-correcting technology, battery strength indicator and spotlite pointer, you will have everything you need to get the job done. Equipped with a bright LED light for use in poorly lit areas, this multifunction scanner has an accuracy of +/-0.20 in. It has an 8.3" L x 4" W x 1.7" H size and scans live AC, water-filled heated PEX pipes and wood/metal studs. Its 2 in scan depth allows it to detect objects up to 2 in deep. The Zircon Multifunction Scanner is a must have tool for anyone who needs to detect studs or locate buried pipes without tearing up their walls or floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.