Shop ZIRCON
See all product information
Create Account
Magnetic stud finder
- Mfr # 75306
- Zoro # G723933385
product price:Â
$
12.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Batteries Required
Batteries Not Required
Stud Finder Type
Magnetic
Materials Detected
Ferrous Metal
Features
Integrated Marker
Includes
Powerful Magnet, Rotating Bubble Level, Wrist Lanyard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75306
- Zoro #
- G723933385
- UPC #
- 042186753073
- Country of Origin
- Mexico
- Item
- Stud Finder
- Batteries Required
- Batteries Not Required
- Stud Finder Type
- Magnetic
- Materials Detected
- Ferrous Metal
- Features
- Integrated Marker
- Includes
- Powerful Magnet, Rotating Bubble Level, Wrist Lanyard
- Material
- Plastic
- Bluetooth
- Not Bluetooth Compatible
- Compatible Surface Material
- Drywall, Fabric, Wood
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Overall Depth
- 13/16 in
- Overall Width
- 1 5/16 in
- Scan Depth for Ferrous Metal - Maximum
- 1 in
- Overall Height
- 3 3/8 in
- Fits Chest Size
- Integrated Marker
Description
Stud Finder, Overall Height 3 3/8 in, Batteries Required Batteries Not Required, Overall Width 1 5/16 in, Overall Depth 13/16 in, Materials Detected Ferrous Metal, Battery Type Not Applicable, Scan Depth for Ferrous Metal - Maximum 1 in, Scan Depth for Wood - Maximum Not Applicable, Compatible Surface Material Drywall, Fabric, Wood, Scan Depth for Live Wire - Maximum Not Applicable, Features Integrated Marker, Scan Depth for Non-Ferrous Metal - Maximum Not Applicable, Functions Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.