Shop HOMAN & BERNARD
See all product information
Create Account
Standard Backer Rod, 7/8
- Mfr # 875-0-0
- Zoro # G7593906
product price:Â
$
86.29
/ea
Key Features
Weight
9 pounds
Length
31 in
Features
Non Absorbent Backup Material
For Use With
Construction or Paving joints
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 875-0-0
- Zoro #
- G7593906
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 31 in
- Width
- 20 in
- Height
- 19 in
- Depth
- 19 in
- Size
- 7/8 in
Details
- Item
- Standard Backer Rod,7/8"
- Weight
- 9 pounds
- Features
- Non Absorbent Backup Material
- For Use With
- Construction or Paving joints
- Color
- Black
- Material
- Backup Material
- Application
- Temporary Joint Sealant
Description
Standard Backer Rod,7/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.