Shop GIZMO ENGINEERING
See all product information
Create Account
Intrinsically Safe IBC High Level Alarm 316 Stainless Steel, 6 in IBC lid, Battery powered
- Mfr # IS-IHK-SS
- Zoro # G023548685
product price:Â
$
1,104.99
/ea
Free Shipping & Returns
Key Features
Includes
BT-IS Battery
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS-IHK-SS
- Zoro #
- G023548685
- UPC #
- -
- Country of Origin
- United States
- Includes
- BT-IS Battery
- Material
- Steel
- Item
- Intrinsically Safe
- Color
- Silver
Description
Gizmo Engineering IS-IHK-SS/SS Intrinsically Safe IBC Alarm is a purpose-built industrial safety device engineered to monitor liquid levels in Intermediate Bulk Containers (IBCs) and provide reliable alerts in hazardous environments. Designed and manufactured by Gizmo Engineering, this alarm is part of a broader family of intrinsically safe liquid level monitoring products intended for applications where eXplosive atmospheres or dangerous chemicals are present. “Intrinsically safe in in this conteXt means the device is certified to operate without generating sparks or enough energy that could ignite flammable gases or dust - a critical safety requirement in many chemical, petrochemical, and industrial settings. At its core, the IS-IHK-SS/SS alarm continuously monitors the liquid level inside an IBC tank. When the level reaches a predetermined threshold - typically a high-level condition - the device activates both a bright visual indicator (flashing LED) and an audible warbling buzzer, ensuring operators are immediately alerted to potential overfill conditions. This helps prevent spill hazards, equipment damage, and costly downtime. The basic mechanism includes a robust float-switch assembly mounted inside a protective pipe that eXtends into the container. As the liquid rises to the float switch’s set point, the alarm circuitry triggers alerts. Because the alarm is intrinsically safe, it can be used in classified hazardous locations such as Class I, Division 1 and Zone 0 environments, where volatile vapors or flammable liquids are handled. Operators and engineers choose the IS-IHK-SS/SS for its combination of intrinsic safety, rugged construction, and user-friendly deployment. Unlike simple float switches or non-certified devices, this alarm is designed with hazardous locations in mind, offering peace of mind where safety standards are non-negotiable. Its ease of use - from adjustable depth settings to battery-powered reliability - makes it suitable for retrofitting eXisting systems or integrating into new installations without eXtensive infrastructure changes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.