Shaker

  • Mfr # BS-1
  • Zoro # G7611758
product price: 
$
1,141.99
/ea
Free Shipping & Returns

Key Features

Number of Platforms
1
Item - Lab Shakers
Shaker
Standards
ETL
Movement Type - Lab Shakers
Orbital
Speed Range
40 to 250 rpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-1
Zoro #
G7611758
UPC #
712190997045
Country of Origin
China
Number of Platforms
1
Item - Lab Shakers
Shaker
Standards
ETL
Movement Type - Lab Shakers
Orbital
Speed Range
40 to 250 rpm
For Use With
Variety of Tubes, Flasks and Other Containers
Voltage
100 to 240V AC
Special Features
Built-in Power Interruption Protection Function, Continuous Operation, LCD Display, Maintenance-Free, Over Current Protection, PID Microprocessor Control
Hz
50/60
Item
Orbital Shaker
Movement Type
Orbital
Product Type
Shaker
Includes
Flask Rack, Rubber Mat, Spring Wire Rack, Tube Racks
Load Capacity
4.41 lb
Wattage
60 W
Speed - Maximum
250 RPM
Speed - Minimum
40 RPM
Features
Automatic Calibration Function
Frequency
50/60 Hz
Plug Type
NEMA 5-15
Weight
44.1 lb
Compatible Product Type
Platforms
Material
Stainless Steel
Operating Temperature - Minimum
-13 Degrees C
Capacity
2 L
Plug Style
Standard
Operating Temperature - Maximum
65 Degrees C
Shell Material
Stainless Steel

Dimensions

Overall Height
4 1/4 in
Overall Depth
14 3/4 in
Platform Length - Lab Equipment
10 in
Platform Width - Lab Equipment
10 in
Overall Width
11 3/8 in
Platform Length
10 in
Platform Width
10 in
Fits Chest Size
Automatic Calibration Function

Description

Shaker, Orbital, Platform Length - Lab Equipment 10 in, Platform Width - Lab Equipment 10 in, Load Capacity 4.41 lb, Speed Range 40 to 250 rpm, Number of Platforms 1, Hz 50/60, Voltage 100 to 240V AC, Overall Depth 14 3/4 in, Overall Height 4 1/4 in, Overall Width 11 3/8 in

Ratings & reviews