FreezeDryer, 36-5/8"H, 31.75"W, Console
- Mfr # 710611100
- Zoro # G0975620
product price:Â
$
24,725.99
/ea
Key Features
Freeze Dryer Style
Console
Holding Capacity
6 L
Min. Temp. Rating
-84 Degrees C
Collector Coil Material
Stainless Steel
Drying Chamber
Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 710611100
- Zoro #
- G0975620
- UPC #
- -
- Country of Origin
- United States
- Item
- Freeze Dryer
- Freeze Dryer Style
- Console
- Holding Capacity
- 6 L
- Min. Temp. Rating
- -84 Degrees C
- Collector Coil Material
- Stainless Steel
- Drying Chamber
- Not Included
- Purge Valve
- Included
- Voltage
- 115V
- Features
- Includes
- 3-Wire Electrical Cord with Plug, Purge Valve
- HP
- 2 5/16 hp
- Hz
- 60
- Product Type
- Freeze Dryer
- Current
- 16 A
- Frequency
- 60 Hz
- Horsepower
- 3/8 hp
- Drying Chamber Type
- Not Included
- Vacuum Pump Displacement Required
- 98 lpm
- Temperature Rating - Minimum
- -83.9 Degrees C
- Includes Purge Valve
- Included
- Collector Coil Coating
- PTFE
- Dry Ice Holding Capacity
- 6 L
Dimensions
- Height
- 36 39/64 in
- Width
- 31 13/16 in
- Depth
- 29 39/64 in
- Overall Depth
- 29 5/8 in
- Overall Height
- 36 5/8 in
- Overall Width
- 31 3/4 in
- Fits Chest Size
Description
Freeze Dryer, Console, Holding Capacity 6 L, Min. Temp. Rating -84 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Included, 2 5/16 hp HP, Voltage 115V, 60 Hz, Height 36 39/64 in, Width 31 13/16 in, Depth 29 39/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.