Handle, Knurled Thread, Knurled Thread
- Mfr # 105Z55
- Zoro # G7618073
product price:Â
$
23.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
150, 150V, 17, 17F, 17V, 24F, 9, 9F, 9V
Application
Knurled Thread
Compatible with Model
17,17F,17FV,17FVB,17HP,17HPV,17V,24,24HP,24V,9,9F,9FVB,9HP,9P,9V,9VB,HW-17,HW-17F,HW-17R,HW-24,HW-9,HW-9F,HW-9R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-9,PTA-9F,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-24,WP-24F,WP-24FV,WP-9,WP-9F,WP-9FV,WP-9V,WP-R17F,WP-R17FV,WP-R9F,WP-R9FV
Compatible with Brand
Weldcraft
Compatible with Series
17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105Z55
- Zoro #
- G7618073
- UPC #
- 608201001347
- Country of Origin
- United States
Details
- Item
- TIG Torch Handle
- For Use With
- 150, 150V, 17, 17F, 17V, 24F, 9, 9F, 9V
- Application
- Knurled Thread
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,24,24HP,24V,9,9F,9FVB,9HP,9P,9V,9VB,HW-17,HW-17F,HW-17R,HW-24,HW-9,HW-9F,HW-9R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-9,PTA-9F,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-24,WP-24F,WP-24FV,WP-9,WP-9F,WP-9FV,WP-9V,WP-R17F,WP-R17FV,WP-R9F,WP-R9FV
- Compatible with Brand
- Weldcraft
- Compatible with Series
- 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9
- Reference Number
- 105Z55
- Grip Type
- Knurled
- Welding Processes
- TIG Welding (GTAW)
- Compatible Series
- 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9
Description
TIG Torch Handle, Compatible with Series 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 24, 24HP, 24V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-24, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-24, WP-24F, WP-24FV, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV, Welding Processes TIG Welding (GTAW)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.