Shop BLUE DEMON

Tungsten Grinder, Single-Phase, 12V

  • Mfr # BDTG-STAYSHARP-CORDLESS
  • Zoro # G816572309

product price: 
$
266.99
/ea
Free Shipping & Returns

Key Features

Minimum Electrode Length
1.2 in
For Minimum Electrode Diameter
0.04 in
Duty Rating
Light Duty
Maximum Grind Angle
60 Degrees
Nameplate RPM
1/6 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BDTG-STAYSHARP-CORDLESS
Zoro #
G816572309
UPC #
652426014330
Country of Origin
China

Dimensions

Minimum Electrode Length
1.2 in
For Minimum Electrode Diameter
0.04 in
Overall Length
12 in
Arbor Size
233/1000 in
Overall Height
3 in
Overall Width
2 1/4 in
For Maximum Wheel Diameter
0.1562 in
For Maximum Electrode Diameter
0.15625 in
Power Cord Length
45 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Portable

Details

Duty Rating
Light Duty
Maximum Grind Angle
60 Degrees
Nameplate RPM
1/6 RPM
Phase
Single-Phase
Plug Type
2-Prong
Number of Speed Settings
6
Welding Processes
GTAW
Electrical Connection
Charing Base
Minimum Grind Angle
15 Degrees
Voltage
12V
Includes
(10) Double Sided Grinding Wheels, (3) CNC Mandrels, Carrying Case, Pin Vise Hand Drill, Wrench
Input Frequency
60 Hz
Dust Mangement
No
Weight
4.15 lb
Item
Tungsten Grinder
Switch Type
Rocker
Features
Portable
Speed Setting
Adjustable
Grinding Wheel Material
Diamond
Application
GTAW, Sharpening Tungsten, TIG Welding
Portability
Yes
Housing Material
Plastic
Lights Included
No

Description

Tungsten Grinder, Phase Single-Phase, Portability Yes, Welding Processes GTAW, Application GTAW, Sharpening Tungsten, TIG Welding, Arbor Size 233/1000 in, Power Cord Length 45 in, Dust Collection Port Size Not Applicable, Dust Mangement No, Duty Rating Light Duty, Electrical Connection Charing Base, Features Portable, For Maximum Wheel Diameter 0.1562 in, For Maximum Wheel Thickness Not Applicable, Max. Input Current Not Applicable, Grinding Wheel Grit Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.