Shop PACIFIC HANDY CUTTER
See all product information
Create Account
Quick-Change Retractable Blade Utility Knife
- Mfr # RPK340
- Zoro # G7621722
product price:Â
$
3.59
/ea
Key Features
Overall Length
6 in
Blade Type
Standard Utility
Blade Material
Steel
Handle Type
Contoured
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPK340
- Zoro #
- G7621722
- UPC #
- 073441003404
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Overall Width
- 1 1/2 in
- Overall Thickness
- 0.86 in
- Blade Projection Length
- 1 in
- Length- Overall/Blade Projection
- 6 in / 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Utility Knife, Application Multipurpose, Blade Change Method Tools Needed, Blade Edge Type Plain, Blade Projection Length 1 in, Blade Material Steel, Blade Operation Manual Retracting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.