Shop GENIUS TOOLS
Create Account
Flat Chisels with Handle 19mmF x 380mmL
- Mfr # 563819P
- Zoro # G023581385
original price:Â $28.35 , new price: $25.52 , 9 percent off
new price:Â
$
25.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563819P
- Zoro #
- G023581385
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flat Chisel 19mm with 5/8 Inch Hex Shank and Handle Guard - 563819P Professional Flat Chisel This 19mm flat chisel is built for controlled, repeatable impact work where edge stability and hand protection matter. The 5/8 inch hex shank and handle guard help keep the tool steady in use, while the overall 380mm length provides practical reach without sacrificing control. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance in demanding shop environments. The impact plastic handle is shaped for secure handling and includes a ring feature to help maintain grip when set down. Key Benefits 19mm flat chisel profile supports accurate material removal and surface preparation. Handle guard helps protect hands while improving control during impact use. 380mm overall length balances reach, leverage, and maneuverability in tight spaces. Chromium Molybdenum Alloy Steel delivers strength, durability, and corrosion resistance. Impact plastic handle provides a dependable ergonomic grip for extended work. Handle ring helps the tool maintain grip to surfaces when set down. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed for professional technicians, this flat chisel is made to hold up under heavy, repeat use while maintaining a consistent filing rate. SKU: 563819P.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.