Shop BAHCO
See all product information
Create Account
Bahco Hacksaw Blade, 12", 14 TPI, PK5
- Mfr # 3906-300-14-5P
- Zoro # G7624331
product price:Â
$
12.89
/pk of 5, $2.58/ea
Sold in multiples of 5Â pks for
$64.45
Key Features
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3906-300-14-5P
- Zoro #
- G7624331
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Hacksaw Blade- 12 in 14 Tpi 5 Pk
- Color
- Orange
Description
The Bahco 3906-300-14-5P Hacksaw Blade is the reliable replacement blade you need. It features a 12" length and 14 TPI, making it ideal for use on metal, fiberboard and PVC. The package comes with five blades. Equip yourself with the Bahco 3906-300-14-5P Hacksaw Blade to ensure your work goes smoothly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.