Shop FEIN
See all product information
Create Account
PowerHacksawBlade, L:19.75", W:1.125",
- Mfr # 63503072002
- Zoro # G9971525
product price:Â
$
66.65
/ea
Key Features
Teeth per Inch
16
Length
20"
Blade Length
19 3/4 in
Material
High Speed Steel
Blade Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63503072002
- Zoro #
- G9971525
- UPC #
- 663695200997
- Country of Origin
- Germany
- Item
- Reciprocating Saw Blade
- Teeth per Inch
- 16
- Material
- High Speed Steel
- Blade Material
- High Speed Steel
- Tip Material
- Bi-Metal
- For Use With Saw Type
- Power Hacksaws
- Body Material
- High Speed Steel
- Application
- For Pipe Cutting
- Primary Material Application
- Cast Iron, Non-Ferrous Alloys, Steel
- For Workpiece Material
- Cast Iron, Non-Ferrous Alloys, Steel
- Product Type
- Power Hacksaw Blade
- Compatible Product Type
- Power Hacksaws
- Compatible Manufacturer Model Number
- 30216130004, 30231003003
- Shell Material
- High Speed Steel
Dimensions
- Length
- 20"
- Blade Length
- 19 3/4 in
- Width
- 0.12"
- Blade Width
- 1 1/8 in
- For Max. Diameter
- 13 3/4 in
- For Diameter - Maximum
- 13 3/4 in
- Overall Width
- 1 1/8 in
- Overall Length
- 19 3/4 in
- Wire Rope Length
- 19 3/4 in
Description
Power Hacksaw Blade, Primary Material Application Cast Iron, Non-Ferrous Alloys, Steel, For Use With Saw Type Power Hacksaws, Blade Material High Speed Steel, For Max. Diameter 13 3/4 in, Teeth per Inch 16, Blade Length 19 3/4 in, Blade Width 1 1/8 in, Tip Material Bi-Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.