Shop DEWALT

5 Beam Laser Pointer

  • Mfr # DW085K
  • Zoro # G7635327

product price: 
$
304.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
5
Number of Dots
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DW085K
Zoro #
G7635327
UPC #
885911271110
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Height
4 3/4 in
Width
2 1/4 in
Length
5 1/4 in
Overall Height
4 5/16 in
Overall Depth
8 11/16 in
Tripod Thread Size
1/4"-20
Overall Width
8 5/8 in
Fits Chest Size
Integrated Track Clearance Enables Bottom and Top Track Installation, Micro Adjust Knob, Overmolded Housing, Single Lever Power Switch Locks Pendulum in Off Position

Details

Item
Layout Laser Kit
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
5
Number of Dots
5
Number of Lines
0
Laser Color
Red
Range w/o Detector
100 ft
Number of Level Vials
0
Laser Class
Class 2
Visual/Audible Indicators
Flashing Sequence for Out of Level
IP Rating
IP54
Plumb Down
Yes
Plumb Up
Yes
Preset Angle
None
Features
Integrated Track Clearance Enables Bottom and Top Track Installation, Micro Adjust Knob, Overmolded Housing, Single Lever Power Switch Locks Pendulum in Off Position
Auto Leveling Range
+/-4 Degrees
Includes
Kit Box
Total Number of Vials
0
Beam Color
Red
Interior/Exterior
Interior and Exterior
Power Source
Battery
Range w/Detector
165 ft
Accuracy
+/-1/4 in @ 100 ft
Number of 45 Degree Vials
0
Number of Plumb Vials
0
Number of Scanning Modes
0
Horizontal/Vertical
Horizontal
Auto Shutoff
No
Battery Type
AA
Working Range with Detector - Maximum
165 ft
Laser Output
Less Than1.5 mW
Laser Beam Color
Red
Level Indicators
Audible, Visual
Self-Leveling Range
+/-4 Degrees
Indoor Range - Maximum
100 ft
Working Range without Detector - Maximum
100 ft
Number of Planes
0
Number of 45 Vials
0
Includes Batteries
Batteries Included
Automatic Shutoff
No
Plumb Direction
Plumb Down, Plumb Up
Mount Type
Magnetic
Use Location
Indoor, Outdoor
Power Source - old
Battery

Description

The DEWALT DW085K 5 Beam Laser Pointer is a self-leveling layout laser kit intended for point transfer and alignment tasks. It projects five red laser beams to create horizontal and vertical reference points for interior or exterior use. The unit features an overmolded housing that may assist in maintaining calibration during typical job site use, and includes a built-in magnetic pivoting bracket that attaches to metal surfaces; supports hands-free operation.


Key Features of the DEWALT DW085K 5 Beam Laser Pointer:

  • Accuracy: Rated at ±1/4 in. at 100 ft.,

  • Self-Leveling Range: electronic self-leveling within ±4 degrees.

  • Micro Adjust Knob: enables fine-tuning of beam alignment.

  • Pendulum Lock: locks the pendulum in the off position during transport or storage.

  • Magnetic Mount: built-in magnetic pivoting bracket attaches to metal surfaces; supports hands-free operation.

  • Integrated Track Clearance: intended to allow bottom and top track installation by minimizing obstruction from the tool body.

  • Batteries Included: operates on four AA batteries (included) with visual/audible indicators such as flashing sequence when out of level condition is detected.

  • Range: maximum indoor range of 100 ft.; extends up to 165 ft. when used with a detector (not included).

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.