LaserLevel, Grn, 125', Li-Ion, 8-3/8"

  • Mfr # 3642-21
  • Zoro # G416059217
original price:  $1,507.49 , new price: $1,399.00 , 7 percent off
new price: 
$
1,399.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V
Weight
3.78 lb
Total Number of Vials
2
Standards
UL Listed
Use Location
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3642-21
Zoro #
G416059217
UPC #
045242818730
Country of Origin
Viet Nam
Voltage
18 V
Weight
3.78 lb
Total Number of Vials
2
Standards
UL Listed
Use Location
Indoor
Working Range without Detector - Maximum
125 ft
Working Range with Detector - Maximum
165 ft
Accuracy
+/-1/8 in @ 33 ft
Green Environmental Attribute
Product is Rechargeable
Bluetooth
Not Bluetooth Compatible
IP Rating
IP54
Power Source
Battery
Includes Batteries
Batteries Included
Item
Laser Level
Indoor Range - Maximum
125 ft
Laser Beam Color
Green
Number of Dots
0
Mount Type
Hanging Hole, Magnetic, Tripod
Level Indicators
Audible
Number of Beams
3
Number of Planes
3
Self-Leveling Range
+/-4 Degrees
Number of Plumb Vials
2
Laser Projection
Horizontal, Vertical
Number of Lines
3
Plumb Direction
Plumb Down, Plumb Up
Preset Angles
360 Degrees
Number of Level Vials
0
Number of Scanning Modes
1
Battery Type
Li-Ion
Includes
Battery Charger, Case, Extended Capacity Battery Pack, Laser Receiver, Receiver Clamp
Leveling Type
Electronic Self-Leveling

Dimensions

Tripod Thread Size
1/4"-20, 5/8"-11
Overall Height
7 3/8 in
Overall Depth
4 5/8 in
Overall Width
8 3/8 in

Description

M12 3-P Auto Align and Receiver

Restrictions

Hazardous material

Ratings & reviews