Shop DELTAPLUS
See all product information
Create Account
Anti-Fog Molded Face Shield, Clear, 8X16"
- Mfr # FS-16PC-AF
- Zoro # G7645342
product price:Â
$
17.49
/ea
Sold in multiples of 12 for
$209.88
Key Features
Color
Clear
Material
Polycarbonate
For Use With
Fit to our HG-25 and HG-35 Head Gears
Visor Thickness
0.070"
Standards
ANSI Z87.1-2003
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-16PC-AF
- Zoro #
- G7645342
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Anti-Fog Molded Face Shield
- Color
- Clear
- Material
- Polycarbonate
- For Use With
- Fit to our HG-25 and HG-35 Head Gears
- Standards
- ANSI Z87.1-2003
- Features
- Plus Wraparound, Splash and Impact Protection, Heat Tolerance, UV Protection
Dimensions
- Visor Thickness
- 0.070"
- Length
- 16"
Description
Anti-Fog Molded Face Shield
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.