2-Ply Performance Polyester Reusable Face Cover with Head Straps
- Mfr # 393-FC10
- Zoro # G624210011
product price:Â
$
3.25
/ea
Sold in multiples of 3 for
$9.75
Key Features
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 393-FC10
- Zoro #
- G624210011
- UPC #
- -
- Country of Origin
- Guatemala
Details
- Color
- Gray
Description
Reusable 2-ply 100% polyester face cover is soft and comfortable and won't irritate the skin, Designed with convenient elastic head straps to ensure the user can achieve a secure comfortable fit, Shaped to follow the natural contours of the user's nose for superior seal at the nose bridge and reduces fogging of eye wear, Helps prevent expulsion of saliva droplets by wearer, Sweat-wicking yarns keep the face dry and comfortable, Store the mask in a parked position around the neck when not in use, Agion antimicrobial properties protect the mask fabric and limit odor-causing bacteria, Does not pass any Respiratory Standards and is not to be used in place of NIOSH approved products, Machine washable for up to 30 wash cycles, Agion is a trademark of Sciessent, Berverly, MA, USA, Not a medical grade mask, product is not intended to protect wearer against bacteria, viruses, germs or other disease organisms, This product has not been FDA approved
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.