DriverBitSet, 20pcs, Steel, Shank:1/4"

  • Mfr # IWAF1220
  • Zoro # G7646178
product price: 
$
49.29
/ea

Key Features

Includes
Tool Case
Fastening Tool Item
Insert Bit Set
Fastening Tool Material
Steel
Application - Tools
Power
Number of Pieces
20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IWAF1220
Zoro #
G7646178
UPC #
885911642545
Country of Origin
China
Item
Driver Bit Set
Includes
Tool Case
Fastening Tool Item
Insert Bit Set
Fastening Tool Material
Steel
Application - Tools
Power
Number of Pieces
20
Impact Rated
Impact Rated
For Use With
Power Tool
Finish
Zinc
SAE or Metric
Metric, SAE
Bit Style
Phillips
Single End/Double End
Single End
Shank Shape
Hex
No. of Pieces
20
Shank Style
Hex
Material
Steel
Nutsetters Included
1/4" (6.3 mm), 3/8" (9.5 mm), 5/16" (7.9 mm)
Driver Bits Included
Screwdriver Bits: (1) 1" #1, (1) 2" #1, (2) 1" #2, (1) 2" #2, (1) 1" #3, (2) 1" #2 Square, (1) 1" #8 Square, (1) 1" #1 Square
Number of Sockets Included
0
Number of Bit Holders Included
1
Number of Driver Bits Included
8
Number of Nutsetters Included
3
For Tool Type
Power
Number of Drill Bits Included
7
Head Style
Hex
Product Type
Driver Bit Set
Shell Material
Steel

Dimensions

Overall Bit Length
1 in
Overall Length
1 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#1
Shank Size
1/4 in
Bit Length
1 in
Tool Storage Height
5 7/8 in
Tool Storage Depth
1 in
Bit Industry Size
#1, S1, #2, S2
Tool Storage Width
1 3/4 in

Description

Driver Bit Set, No. of Pieces 20, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Power, Includes Tool Case, Bit Length 1 in

Ratings & reviews