Shop GENIUS TOOLS
Create Account
#5 Spline Drive 2 3/8in Deep Impact Socket
- Mfr # 569576
- Zoro # G323584307
original price:Â $133.09 , new price: $119.78 , 10 percent off
new price:Â
$
119.78
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569576
- Zoro #
- G323584307
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 2 3/8 Inch Spline, #5 Drive, Chrome Molybdenum Steel, Heavy Duty - 569576 Deep Impact Socket This deep impact socket is built for high-torque fastening work where strength, consistent fit, and long service life matter. The #5 spline drive design and deep profile help provide access and engagement in demanding setups, while clearly stamped sizing supports fast identification during tool selection. Constructed from chromium molybdenum alloy steel, it is engineered for durability and resistance to corrosion in professional environments. Heat treatment through oil quenching and a matte black oxide coating are used to create a tough exterior and a strong inner core suited to long-term, heavy-duty use. Key Benefits #5 spline drive deep impact socket handles high-torque impact applications reliably. 120mm (4.72-inch) overall length improves reach to deep-seated fasteners. Chrome molybdenum alloy steel provides high strength and long wear. Anti-corrosive material properties help maintain performance in harsh working conditions. Heat treated through oil quenching for durable exterior and strong core. Matte black oxide coating supports toughness and professional-grade longevity. Permanently stamped size markings enable quick identification and better organization. Designed to meet or exceed ANSI standards, this socket supports consistent performance expectations for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.