Shop TECHNIKS
See all product information
Create Account
Indexable Thread Turning Insert, 0.1870"
- Mfr # 29252
- Zoro # G7662188
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Taper Size
CAT50
Hole Dia.
6.00mm
Projection
100.00mm
Coolant Fed
Coolant Through
Shank Dia.
6.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29252
- Zoro #
- G7662188
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Taper Size
- CAT50
- Hole Dia.
- 6.00mm
- Shank Dia.
- 6.00mm
- Nose Dia.
- 21.00mm
- Tool Depth
- 36.00mm
- Insert Size
- 0.1870"
- Fits Chest Size
- Maximum T.I.R. only 0.0001"
Details
- Item
- Shrink Fit Tool Holder and Adapter
- Projection
- 100.00mm
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
- Standards
- ANSI, ISO
- Balanced to RPM
- 25,000 RPM
- Series
- A60
- Features
- Maximum T.I.R. only 0.0001"
- Compatible with Product Type
- Cutting Tools
- Cutting Application
- Threading
- Thread Pitch
- 0.50mm-1.50mm
- Measurement System
- Metric
- Rake
- Positive
- ANSI Code
- C1-C2
- Finish - Machining
- TiN
- Material Grade - Machining
- DVK10
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 6.00mm, Taper Size CAT50, Shank Dia. 6.00mm, Projection 100.00mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, Series A60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.