Shop CARMEX
See all product information
Create Account
Boring Head Holder, 3/4", HSS
- Mfr # SIM 0750 H6
- Zoro # G0248017
product price:Â
$
98.69
/ea
Key Features
For Use With
Internal and External Right- and Left-Hand Laydown Carbide Bars
Coolant Fed
Coolant Through
Clamp Screw
S25
Shank
0.75
Clamp Clip
S35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SIM 0750 H6
- Zoro #
- G0248017
- UPC #
- -
- Country of Origin
- Israel
- Item
- Boring Bar Holder
- For Use With
- Internal and External Right- and Left-Hand Laydown Carbide Bars
- Coolant Fed
- Coolant Through
- Clamp Screw
- S25
- Shank
- 0.75
- Clamp Clip
- S35
- Left/Right Hand
- Right or Left Hand
- Torx Wrench
- K25
- Nomenclature
- SIM0750H6
- Material
- Steel
- Series
- Tiny Tools
- Shank Type - Machining
- Straight with Three Flats
- Material - Machining
- High Speed Steel
- Product Type
- Shank Holder
- Toolholder Hand
- Neutral
- Shank Type
- Round with Flats
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length (In.)
- 3.5
- Diameter
- 6mm
- Shank Dia.
- 3/4 in
- Overall Length
- 3.5 in
- Shank Size
- 6.00mm
- Head Dia.
- 3/4 in
- Shank Diameter
- 3/4 in
- Head Diameter
- 3/4 in
- Wire Rope Length
- 3.5 in
- Length
- 3.5 in
Description
Boring Bar Holder, Head Dia. 3/4 in, Shank Dia. 3/4 in, Overall Length 3.5 in, Coolant Fed Coolant Through, Material - Machining High Speed Steel, Product Type Shank Holder, Series Tiny Tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.